Ventamatic® VX-SOLAR-PANEL Solar Panel

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Ventamatic® VX-SOLAR-PANEL Solar Panel

Item #: WBB488974

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 145.95
Product Information
Customer Review
Product Q&A
Ventamatic® Solar Panel

VX SOLAR PANELs are for additional use with Ventamatic Solar Powered Gable and Roof Mount Ventilators, and are easily linked to existing panels to increase the CFMs of the fan. 12.6 watt output, high-impact tempered solar cell casings to resist hail, flying debris and impacting winds. Adding a 2nd Panel will increase output by approximately 50%. Adding a 3rd Panel will increase output by approximately 25%. The silicone crystals are encased in an anodized aluminum frame, and the 25-ft power cord has easy connect clips. The panel is covered by a 10-year limited warranty.

Product Specifications

    • BRANDVentamatic
    • MANUFACTURER'S PART NUMBERVX-SOLAR-PANEL
    • WATTAGE12.6
    • COLORPanel
    • TYPEPanel

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How many CFM is added with each additional solar panel?

Question Asked By: Mike , Farmington , July 27, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result