Wolo 345 Animal House

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Wolo 345 Animal House

Item #: WBB353266

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.00 Save up to 13%
Price: $ 40.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Animal House ™

If you want to attract immediate attention, the Model 345 is the horn to get! It has 69 different sounds to choose from, (9) animals, HEN - BULL - HORSE - SHEEP - ROOSTER - FROG - DOG - DUCK - CAT, (10) sirens, (50) musical songs. Plus use the microphone to convert the Model 345 horn into a powerful P.A. system- great for sports events, etc. Features a volume control to allow the user to adjust to any level from soft to super loud. Built with the latest state-of-the-art electronics for years of dependable service. Easy to install in all 12 volt vehicles. No special tools required. Kit comes complete with control unit, plastic weatherproof speaker and a P.A. microphone.

Product Specifications

    • LENGTH INCHES6-3/4
    • WIDTH INCHES6
    • HEIGHT INCHES4-3/5
    • MANUFACTURERS PART NUMBER345
    • PACKAGE QUANTITY1
    • VOLTAGE12
    • BRANDWOLO®
    • DECIBELS105

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!