Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tecno Elettrica Ravasi (T.E.R.), PF54615200 Foot-Switch, X-large Aluminum Cover, 1 N.O. + 1 N.C.

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Tecno Elettrica Ravasi (T.E.R.), PF54615200 Foot-Switch, X-large Aluminum Cover, 1 N.O. + 1 N.C.

Item #: WBB1892915

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $333.00 Save up to 59%
Price: $ 137.95
Product Information
Customer Review
Product Q&A
Tecno Elettrica Ravasi (T.E.R.), PF54615200 Foot-Switch, X-large Aluminum Cover, 1 N.O. + 1 N.C.

Tecno Elettrica Ravasi, T.E.R., footswitches are control systems for industrial machines. All T.E.R. footswitches are designed to act as an On-Off switch. The advantage of footswitches is that an operator can toggle the power to a machine while their hands are occupied. Each T.E.R. footswitch comes with at least one normally closed (positive opening) contact and one normally open contact to ensure that the unit is prepared to function directly as a control device and through a PLC interface. These footswitches are normally used for industrial automation. T.E.R. footswitches are available with standard and large foot guards. The large foot guards are ideal for use with steel-toed work boots. The foot guards are made of either a resilient thermoplastic or die-cast aluminum. All T.E.R. footswitches are built on a solid metal base. All microswitches included with T.E.R. footswitches are CE and cULus certified.

Product Specifications

    • BRANDTecno Elettrica Ravasi
    • HEIGHT INCHES5.75
    • LENGTH INCHES9.75
    • MANUFACTURERS PART NUMBERPF54615200
    • TYPEMomentary with accidental trip protection safety lock
    • WIDTH INCHES5.5
    • CONTACT TYPE1 NO+1 NC snap action change-over switch w/2 conn. term. ea, positive opening NC
    • CONSTRUCTIONDie Cast Alluminum Guard, Metal Components
    • CERTIFICATIONSCE (Switches = cULus)
    • ENVIRONMENTAL RATINGIP 53
    • STYLET.E.R.
    • INCLUDEScomplete footswitch with cable clamp
    • COLORYellow/Black
    • WEIGHT LBS3.46

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!