Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 5026M Utility Grade Turn Lock, On 1-3fc, Off/On Ratio 5Max,Delay Resp, .5" Sensor,347V
See all 10 items in product family

NSI TORK® 5026M Utility Grade Turn Lock, On 1-3fc, Off/On Ratio 5Max,Delay Resp, .5" Sensor,347V

Item #: WBB434300

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.39 Save up to 44%
Price: $ 30.95
Product Information
Customer Review
Product Q&A
NSI TORK® 5026M Utility Grade Turn Lock, On 1-3fc, Off/On Ratio 5Max,Delay Resp, .5" Sensor,347V

Street, Highway and other luminaries equipped with locking type receptacles. 5000M where most stringent surge protection is needed. 5008M and 5008S are not UL or CSA. 5026S and 5026M are only CSA. 5007S has MOV surge arrestor.

Product Specifications

    • BRANDTork
    • COLOR FINISHGreen
    • DEPTH INCHES3
    • LENGTH INCHES3-1/2
    • MANUFACTURERS PART NUMBER5026M
    • VOLTAGE347
    • WIDTH INCHES3
    • WATTAGE TUNGSTEN1000W
    • NOTECSA Only
    • RATING BALLAST2080-2770VA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!