Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSi TORK® 2008B Electronic Instant Turn Lock, On 1.3-1.7, Off/On Ratio 1.5:1, 400-550V
See all 11 items in product family

NSi TORK® 2008B Electronic Instant Turn Lock, On 1.3-1.7, Off/On Ratio 1.5:1, 400-550V

Item #: WBB434514

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.97 Save up to 32%
Price: $ 36.95
Product Information
Customer Review
Product Q&A
TORK® 2008B Electronic Instant Response Turn Lock, On 1.3-1.7, Off/On Ratio 1.5:1, 400-550V, 1000W Tungsten, 1800VA Ballast, 4A LED, Yellow

Street, Highway and other luminaries equipped with locking type receptacles where instant response is required.

Product Specifications

    • BRANDNSI Industries
    • COLOR FINISHYellow
    • DEPTH INCHES3
    • LENGTH INCHES2-1/2
    • MANUFACTURERS PART NUMBER2008B
    • VOLTAGE400-550
    • WIDTH INCHES3
    • WATTAGE TUNGSTEN1000W
    • RATING BALLAST1800VA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed