Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI 12-R-M-3 12" Medium Duty Flexible Arm Incandescent Machine Tool Light
See all 16 items in product family

TPI 12-R-M-3 12" Medium Duty Flexible Arm Incandescent Machine Tool Light

Item #: WBB231231

Sold By: globalindustrial.com

Usually ships in 19 to 22 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Accessories
This 12" Medium Duty Incandescent Machine Tool Light is ideal for concentrated lighting in workshops, labs and more. Tool lights feature turn-knob on/off switch. Flexible arm is chrome plated. 8'L power cord. 12"L Light features spun aluminum inner reflector, phenolic shade and magnetic base. Bulb not included. UL certified. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • WATTAGE60
    • AVG. LIFE HOURS2000
    • VOLTAGE120
    • LUMENS865
    • PACKAGE QUANTITY1
    • LENGTH INCHES7
    • WIDTH INCHES7
    • HEIGHT INCHES6
    • BASE TYPEClamp
    • COLOR FINISHBlack
    • MANUFACTURER PART NUMBER12RM3
    • OVERALL REACH INCHES12
    • BULB TYPEIncandescent
    • TYPEMedium Duty
    • LIGHT QUANTITY1
    • CORD LENGTH FEET8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!