General Tools DLM1337 Jumbo Display Wide Range Digital Light Meter

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

General Tools DLM1337 Jumbo Display Wide Range Digital Light Meter

Item #: WBB249840

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $119.93 Save up to 14%
Price: $ 102.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jumbo Display Wide Range Digital Light Meter

Ideal for Outdoor - Indoor Lighting.
  • 3-1/2 digit LCD displays LUX, FC, low battery, MAX & HOLD indication
  • Accurately displays light level in foot candles (FC) or LUX over a wide range
  • Max hold and data hold
  • Auto power off
  • Easy to use
  • Pocket sized and lightweight
  • Cubic lead protection
  • Includes: Includes 6 AAA batteries, Sensor and Hard case

Product Specifications

    • HEIGHT INCHES1.37
    • RESOLUTION1 ft-cd (10.76 lux)
    • OPERATING TEMPERATURE RANGE32° to 104°F (0° to 40°C) @ < 80 Percent RH
    • ACCURACY±3 Percent of Reading, ±0.5 Percent of Full-Scale Value
    • BRANDGeneral Tools
    • LENGTH INCHES5.9
    • DESCRIPTIONJumbo Display Wide Range Digital Light Meter
    • MANUFACTURERS PART NUMBERDLM1337
    • WEIGHT LBS0.7
    • WIDTH INCHES2.83
    • TYPELight Meter
    • STORAGE TEMPERATURE RANGE14° to 140°F (-10° to 60°C) @ < 70 Percent RH
    • RANGE0-20,000 lux / 0-2,000 ft-cd

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

QA&VALVE REPAIR MANAGER

Your review: This light meter works great for us so far it is easy to use and has everything we need

Pros: settings ease of use

Cons: none so far

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!