Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSI TORK® 7302 24 Hour Skip A Day Time Switch, 40A, 208-277V 3PST Indoor/Outdoor Metal Enclosure
See all 17 items in product family

NSI TORK® 7302 24 Hour Skip A Day Time Switch, 40A, 208-277V 3PST Indoor/Outdoor Metal Enclosure

Item #: WBB434456

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $294.48 Save up to 32%
Price: $ 198.95
Product Information
Customer Review
Product Q&A
NSI TORK® 7302 24 Hour Skip A Day Time Switch, 40A, 208-277V 3PST Indoor/Outdoor Metal Enclosure

Automatic ON-OFF control when operation is required at the same time every day, with optional versatility of one to six days omission.

Product Specifications

    • AMPS20
    • BRANDTork
    • COLOR FINISHGrey
    • DEPTH INCHES3-1/2
    • HEIGHT INCHES9
    • MANUFACTURERS PART NUMBER7302
    • SWITCH TYPESPDT
    • TYPE24 Hour, 7 Day Omit
    • VOLTAGE120
    • WIDTH INCHES5
    • HORSE POWER3/4
    • WITH RESERVE POWERNo
    • MOTOR: Hz60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!