- Supplied with two screws
- Made of stainless steel
- Suitable for depth gages series 1147, 1148, 1243, 1247, 1248 and 1249
Insize Extension Base, 12-5/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 |
| Width | 4-3/4 |
Product Details
| Style | Extension Base |
| Type | Depth Gauge Extension Base |
| Digital | No |
| Material | Stainless Steel |
| Description | Extension Base, 12-5/8"L |
| Color | Silver |
| Manufacturers Part Number | 6141-320 |
| Brand | InSize |