Global Industrial
Model # :WB412477
Global Industrial Electronic Kraft Tape Dispenser For 1/2"-3"W Tape
Write a Review
|
Questions & Answers (0)
Product Description
This 115V electronic dispenser features guillotine shear blades for efficient cutting. Steel constructed dispenser includes 3 length settings and withholds a maximum tape length of 99 feet. Compatible with tape widths between -1/2" - 3". tape dispenser unit is suitable for water-activated tape. A water brush is included. The water bottle capacity is 40.5 oz. The product has a limited warranty of 1 year. Both replacement brushes (Global# 412776) and water bottles (Global# 412777) are available for purchase.
PRICE
$969.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-11/16 in |
| Width | 10-5/8 in |
| Height | 10-1/4 in |
| Max Tape Diameter | 7-7/8 in |
| Tape Length | 4 - 99 in |
| Max Tape Length | 99 in |
| Tape Width | 1/2 - 3 in |
| Min Tape Width | 1/2 in |
| Min Tape Length | 4 in |
| Max Tape Width | 3 in |
Product Details
| Assembly Required | Yes |
| Operating Speed | 22"/second |
| For Use With | Water Activated Tape |
| Material | Steel |
| Manufacturers Part Number | 412477 |
| Number of Length Settings | 3 |
| Brand | Global Industrial |
| Type | Kraft Tape Dispenser |
| Color | Blue |
| Style | Electric |
| Voltage | 115 V |
| Description | Electric Kraft Tape Dispenser |
| Package Quantity | 1 |
| Cutter | Guillotine Shear Blades |
Warranty
| Warranty | 1 yr |