x

Take 15% off your entire order!

Offer applied at checkout

King Electronic Programmable Digital Thermostat ESP230-R, 22 Amp, White

King Electronic Programmable Digital Thermostat ESP230-R, 22 Amp, White

Item #: WBB892567

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Save $5.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

King Electronic Programmable Digital Thermostat ESP230-R, 24 Amp, White

Digital 208/240V, 22 amp programmable thermostat, white.

  • BRAND King Electric
  • WIDTH INCHES 3-1/4
  • DEPTH INCHES 2
  • HEIGHT INCHES 4-7/8
  • WEIGHT LBS 1.00
  • COLOR White
  • TEMPERATURE CONTROL RANGE °F 44 to 95
  • VOLTAGE 240 / 208
  • PROGRAMMABLE 7 Day
  • SETTINGS PER DAY 4
  • SETTINGS PER WEEK 7
  • STAGES 1H
  • SWITCH ACTION SPST
  • APPLICATION Electric Heaters
  • DESCRIPTION Thermostat
  • LISTING, RATING, CERTIFICATION cULus
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER ESP230-R
  • SWITCH POSITIONS (SYSTEM) Off-Heat-Cool-Auto
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 20, 2014

    Very Good. Love it!
    Your review:
    I don't trust this ANY PROGRAMABLE thermostat hooked to a heater. Mine is ceiling heat, so I am not worried about fire danger from a blanket left on a heater, and then the programing kicks it on.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
King Electronic Programmable Digital Thermostat ESP230-R, 22 Amp, White

King Electronic Programmable Digital Thermostat ESP230-R, 22 Amp, White

Item #: WBB892567

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant