Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Peco

Model # :WBB592415

MPN #: TB155-048

PECO Fan Coil Thermostat With On-Off Switch, 3-Speed Control and Terminal Block

Product Description
PECO Fan Coil Thermostat, Model TB155-048

Features:

  • Designed for use in HVAC systems with 2/4 pipe fan coil applications
  • Handles automatic internal switching between heating and cooling
  • Has advanced self-configuring circuitry allowing contractors to install it directly to input voltages from 24 to 277 VAC, 50 or 60 Hz.
  • ON-OFF System Switch
  • 3-speed fan switch
  • 1 Heat, 1 Cool Stage
  • Accepts 24 to 277 VAC
  • Connections: Connections
  • Fan Continous
  • 5 Year Limited Warranty
PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-13/16 in
Depth1-1/2 in
Height4-1/2 in

Product Details

Temperature Control Range50 to 90 °F
Switch Positions (System)Off/On
Stages1H / 1C
Amperage5.8 A
Switch Positions (Fan)Hi/Med/Low
Fan Speeds3
For Use WithFan Coil
Switch ActionTriac
Voltage277/240/208/120/24 V
DescriptionFan Coil Thermostat With On-Off Switch, 3-Speed Control and Terminal Block
Manufacturers Part NumberTB155-048
ProgrammableMechanical
BrandPeco

Warranty

Warranty5 yr

Compliance & Certifications

CertificationscULus, UL, CE