- White Plastic Construction
- 22 Amps
- 120-277 Volts
- 1H Stage
- 35 - 75°F Temperature Range
- UL, CSA Approved
- 1 Year Limited Warranty
TPI Line Voltage Thermostat Double Pole Heat Only ET9D4TS
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 1 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Temperature Control Range | 35 to 75 °F |
| Stages | 1H |
| Color | White |
| Amperage | 22 A |
| Voltage | 277/120 V |
| Description | Line Voltage Thermostat Double Pole Heat Only |
| Manufacturers Part Number | ET9D4TS |
| Programmable | Mechanical |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |