Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Whirlpool

Model # :WBB3195546

MPN #: WHAT142-2BW

Whirlpool® Electronic TTW Air Conditioner, 1460/1400 Watt, 208V/230V, 14000 BTU

Product Description
Whirlpool® takes comfort and caring to the next level. Whirlpool®'s through-the-wall air conditioners are compatible with standard wall sleeves and offer a permanent cooling solution for areas of your home that are not connected to a central cooling system, saving you the hassle of summer installation then winter storage season after season. This 14,000 BTU model quickly cools a room up to 700 square feet with up to 2.1 pints per hour dehumidification. Equipped with a programmable 24-hour, you can customize the start and stop times to fit your schedule. Plus, three cooling speeds, Eco function, and Sleep function all give you the flexibility you need to keep you and your loved ones comfy. On-board electronic controls are supplemented by a convenient remote control so you can customize your cool from anywhere in the room. Trust Whirlpool® to help you care for your family and make your life easier.

Features:
  • Includes universal interior trim kit
  • Operating modes include Cool, Dry, Fan, and Auto
  • After a power failure, unit automatically restarts when power is restored
  • 8-way directional air louvers guide the air where you need it most
  • Removable and washable air filter with clean filter alert for convenient maintenance
  • U.L. listed


PRICE
$659.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/16 in
Depth20-1/4 in
Height14-1/2 in
Weight72.1 lbs
Cord Length4.9 ft
Coverage Area700 ft²

Product Details

Number of Speeds3
RefrigerantR32
Filter TypeWashable Filter
BTU Cooling14000
Dehumidification2.1
Manufacturers Part NumberWHAT142-2BW
Sound Level57 dB
BrandWhirlpool
TypeWall Air Conditioner
Watts Cooling1460/1400 W
Remote ControlYes
ColorWhite
Amps Cooling7.5/8.5 A
Voltage208/230 V
ControlElectronic
Decibels57
Refrigerant TypeR-32

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed
Energy Star CertifiedNo