San Jamar® Tear-N-Dry Essence Oceans Towel Dispenser - Black T8090TBK
|
Questions & Answers (0)
Product Description
San Jamar® Tear-N-Dry Essence Oceans Towel Dispenser - Black T8090TBK
Tear-N-Dry Essence is an electronic hands-free dispenser that provides quick paper delivery; consistently dispensing 10" length towels without a wait. The Tear-N-Dry Essence is simple to use and requires no adjustments, making it easy to load, use and refill with the universal paper of your choice. Reliability and best battery life also make the Essence the right choice to reduce maintenance. Requires 4 D-Cell Alkaline batteries (sold separately).
Tear-N-Dry Essence is an electronic hands-free dispenser that provides quick paper delivery; consistently dispensing 10" length towels without a wait. The Tear-N-Dry Essence is simple to use and requires no adjustments, making it easy to load, use and refill with the universal paper of your choice. Reliability and best battery life also make the Essence the right choice to reduce maintenance. Requires 4 D-Cell Alkaline batteries (sold separately).
PRICE
$179.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 14-1/2 in |
| Height | 10-3/4 in |
| Weight | 6 lbs |
Product Details
| Type | Manual |
| Color | Black |
| Paper Type | Non-Perforated Roll |
| Style | Pull |
| Mounting Location | Surface Wall Mount |
| Capacity | 8" Dia. Roll, 800' long |
| Material | Plastic |
| Description | Tear-N-Dry Essence Oceans Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | T8090TBK |
| Brand | San Jamar |