Universal Dispensing – High-capacity towel dispenser offers maximum flexibility dispensing any brand of roll towel with adjustable paper lengths from 8", 12" or 16".Program Smart Essence™ – Adjustable paper delay to dispense at 1.5- or 3-second delay with the option of no-delay for high-traffic areas.Convenient Key Pad – Key Pad placement allows for easy adjustment to paper and length delay when needed.Impact-Resistant Plastic – Durable transparent cover is theft-proof and shows roll status at a glance.Compact Design – Up to 25" smaller than other leading electronic dispensers ideal for tight-fitting spaces.Easy Mounting – Attaches to most wall surfaces allowing easy access to towels.
San Jamar® Smart Essence Automatic Paper Towel Roll Dispenser, Translucent Black Pearl
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/4 in |
| Depth | 14-1/2 in |
| Height | 9-3/4 in |
| Weight | 5 lbs |
Product Details
| Type | Automatic |
| Color | Black |
| Paper Type | Non-Perforated Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | 8" Roll |
| Material | Plastic |
| Description | Smart Essence Classic Paper Towel Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | T8400TBK |
| Brand | San Jamar |