Royal Basket Trucks® Bull Cart, 26.5 Cu Ft, Granite Gray - R18-GRG-BUA-4HNN
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for corrugated recycling and heavy duty general material handling. Constructed of durable molded polyethylene plastic. Carts maneuver easily on 4" hard rubber casters mounted to a powder coated steel base. Tapered design allows for nesting for storage and shipping. Made in the USA. Standard color granite gray; other colors available.
PRICE
$565.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 32 in |
| Height | 37 in |
| Weight Capacity | 600 lbs |
| Weight | 63 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Gray |
| Caster Type | (4) Swivel |
| Capacity Bushel | 21 bu |
| Capacity | 26.5 ft³ |
| Material | Polyethylene |
| Manufacturers Part Number | R18-GRG-BUA-4HNN |
| Duty | Medium Duty |
| Brand | Royal Basket Trucks |