Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
R&R Textile

Model # :WBB2369528

MPN #: X03120

R&R Textile - Spa & Comfort Wash Cloth - 13" x 13" - White - 12 Pack

Product Description
The Spa and Comfort line of Bath Products is our luxury line that is specific to hospitality and upscale healthcare facilities. The towels are made from 16s Single Ring Spun Yarn and have a Dobby Border on each of the towels. Additionally, the softness and absorbency of the towels is of a high grade. The towels are packaged in corrugate cartons and are polybagged in inners of 1 dozen units. Towels are made from 100% Cotton. Try this towel now

PRICE
$24.75

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Weight/DZ1.5

Product Details

TypeWash Cloth
Material100% Cotton
Package Quantity12
DescriptionWash Cloth
ColorWhite
Manufacturers Part NumberX03120
BrandR&R Textile
AbsorbencyHigh