Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137791

MPN #: 81046-SU

Sunlite® LED Outdoor Downlight Wall Sconce, 11W, 600 Lumens, Warm White

Product Description
Sunlite® LED 7-Inch LED Outdoor Downlight Wall Sconce provides a unique experience for your outdoor lighting. These wall sconces have a long lifespan of 50,000 hours and are energy-efficient, using only 11W and gives a bright light of 3000K Warm White color instead of traditional lighting options that require 60W to provide the same coverage. The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer. ETL Listed for wet location installation. Ideal for Porches, Garage, Entryway and more. Fixture measures 7" H x 5" W x 1-1/2" D.

Features:
  • Unique Design – Contemporary black aluminum frame holds a unique raindrop clear acrylic panel. Illuminates down lighting to make any exterior wall shine with hidden LEDs refracting through the shimmering in the panel creating a brilliant decorative effect. Designed for residential or commercial installations.
  • Long Life Span – These wall sconces have a long lifespan of 50,000 hours and are energy-efficient, using only 11W and gives a bright light of 3000K Warm White color instead of traditional lighting options that require 60W to provide the same coverage.
  • Easy To Install – Includes mounting hardware and instructions for simple installation on any standard junction box.
  • Dimmable – The light output can be changed to change the ambiance from brilliant ambient lighting to warm and cozy accent lighting, when connected to a compatible LED dimmer.
  • ETL Listed – ETL Listed for wet location installation. Ideal for Porches, Garage, Entryway and more. Fixture measures 7" H x 5" W x 1-1/2" D.
  • Power Source - Hard Wired
PRICE
$60.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/8 in
Width5 in
Depth1-1/2 in
Height9-13/16 in
Weight5 lbs

Product Details

Mounting HardwareYes
For Use WithResidential & Commercial
Mounting LocationWall
Wattage11 W
Made in the USANo
MaterialAcrylic
Manufacturers Part Number81046-SU
Lumens600
BrandSunlite
TypeLED Outdoor Downlight Wall Sconce
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000 K
ColorWhite
Voltage100-277 V
DimmableNo
Package Quantity1
Bulb TypeIntegrated LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed