Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




First Aid Only

Model # :WBB3220384

MPN #: 91110

First Aid Only® Deluxe First Aid Responder Kit, 172 Pieces, Fabric Case

Product Description
Our Deluxe First Responder Kit contains all the advanced first aid supplies you need in a medical emergency including a windlass-style tourniquet, blood-stopping hemostatic gauze, glucose and a burn dressing. This 100 denier cordura semi-rigid bag features a handle, shoulder strap and side pockets. The main compartment has removable divider and pocket. The lid has zippered pouch, buckle closure and business card holder. Kit also includes the essential first aid items like CPR devices, dressings, bandages, tapes, biohazard bags, gloves and more. Plus, there's still room for your own personal medical supplies.

Features:
  • 172 piece comprehensive kit contains advanced first aid supplies needed in an emergency
  • Kit Dimensions: 16" x 8.75" x 7.5"
  • Perfect EMT bag


PRICE
$395.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-3/8 in
Depth15-1/2 in
Height6-5/8 in
Weight6 lbs

Product Details

TypeFirst Responder Kit
Number of Pieces172
ColorRed
Package Quantity1
DescriptionDeluxe First Aid Responder Kit
Person Count1 - 10
Manufacturers Part Number91110
Case MaterialFabric
BrandFirst Aid Only