SINK BOWL, 3 hole, 18 gauge, full spray sound control
- Top Mount
- Stainless Steel
- 1 Bowl
- Min. Cabinet Size: 27
Weights & Dimensions
| Length | 22 in |
| Width | 19-1/2 in |
| Height | 6-1/2 in |
| Basin Depth | 6.5 in |
| Basin Length | 18 in |
| Basin Width | 14 in |
| Faucet Centers | 8 in |
| Steel Gauge | 18 ga |
| Min Cabinet Size | 27 |
Product Details
| Color | Silver |
| For Use With | Kitchen |
| Mounting Location | Drop-In |
| Includes | Sink |
| Material | Stainless Steel |
| Number of Basins | 1 |
| Manufacturers Part Number | LRAD2219653 |
| Faucet Holes | 3 |
| Shape | Rectangular |
| Brand | Elkay |
Compliance & Certifications
| ADA Compliant | No |