Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Echomax

Model # :WBB1963778

MPN #: EM305M

Echomax EM305PE Passive Radar Reflector, Commercial 27" x 13" 1/Case - EM305M

Product Description
The EM305PE passive radar reflectors is considered a rigid radar reflector due to the robust Polyethylene case and is suitable for deck/mast mounting or halyard suspension and are available from stock in white. All Echomax passive reflectors are made with the patented stacked symmetrical array. The patented stack design offers the most reflected radar surface area no matter the pitch or roll of the vessel, always offering a right angle corner return to the ship's radar. The arrays are manufactured under tight tolerance controls of +/- 10 degrees for maximum return. Echomax outperforms ALL other radar reflectors in real world conditions. Every model and size is certified to perform to spec and outperform the competition. The US Navy SubPac Division and French Navy use the EM305PE.

NSN#: 5840 99 812 8790
Meets ISO requirement: 8729-1999
Suggested for: Vessels between 15-20m (49.2-65.6')
Maximum Response: 62M2

Dimensions:
  • Height: 720mm (28.3")
  • Width: 338mm (13.3")
  • Fixing Centers: 431mm (16.9")
  • Weight: 5kg (11 lbs.)
  • Stainless eyelet: 8mm (.3")
Brackets sold separately (part number EM305PEMBM).

PRICE
$939.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width11 in
Height14 in
Weight11 lbs

Product Details

Mounting LocationRoof/Mast
MaterialPlastic/Metal
Package Quantity1/Case
DescriptionPassive Radar Reflector
ColorWhite
Manufacturers Part NumberEM305M
For Use WithEM305MBM
BrandEchomax