Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Echomax

Model # :WBB1963822

MPN #: EMAMSSM

Echomax Aquamate Inflatable Solar Still Desalinator, for Liferafts 1/Case - EMAMSSM

Product Description
The Aquamate utilizes solar radiation to distill and collect pure drinking water from the sea or any impure water source. The Aquamate produces roughly 0.5-2 liters of water per day and has been used by Civilian and Military services around the world for over 50 years. An ideal addition to the grab bag for any ocean going yachtsman.

NSN#: 4610-99-553-9955
ISO standard: 9002
Suggested for: Grab bags, ocean going vessels and EMPREP

  • Storage Size: 26x 23x 7cm (10x 9x 3")
  • Weight: 1075gms (2.3 lbs.)
  • Water produced: 0.5-2 liters
  • Easy to tear pouch
  • Easily inflated by mouth
  • Pure drinking water stored in separate pouch
  • High visibility orange plastic
  • Can be secured by its lanyard


PRICE
$1,125.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width3 in
Height2 in
Weight3 lbs

Product Details

Mounting LocationDitch Bag
MaterialPlastic
Package Quantity1/Case
DescriptionInflatable Solar Still Desalinator
ColorOrange
Manufacturers Part NumberEMAMSSM
For Use WithLiferafts
BrandEchomax