Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Echomax

Model # :WBB1963852

MPN #: EM230BRM

Echomax EM230BR Passive Radar Reflector 24 x 9-3/4" 1/Case - EM230BRM

Product Description
The EM230BR passive radar reflectors is considered a rigid radar reflector due to the robust Polyethylene case and is suitable for deck/mast mounting or halyard suspension and are available from stock in white. All Echomax passive reflectors are made with the patented stacked symmetrical array. The patented stack design offers the most reflected radar surface area no matter the pitch or roll of the vessel, always offering a right angle corner return to the ship's radar. The arrays are manufactured under tight tolerance controls of +/- 10 degrees for maximum return. The Echomax outperforms ALL other radar reflectors in real world conditions. Every model and size is certified to perform to spec and outperform the competition. The Echomax EM230BR is used by the UK and the US Navy.

NSN#: 5840-99-742-6193
Ships Wheel certified
The EM230BR meets all standards for ISO, RORC, ORC, ISAF and WCC

Suggested for: Vessels between 9-15m (29.5-49.2ft), life boats and rescue crafts
Maximum Response: 24M2

Dimensions:
  • Height: 605mm (23.8")
  • Width: 245mm (9.6")
  • Weight: 2.3kgs (5lbs)
  • Fixing Centers: 545mm (21.5")
  • Stainless Eyelets: 2 eyelets -- 8mm (.3")
Mast brackets sold separately (part number EM230MBM)
Deck mounted brackets sold separately (part number EM230BRDMBM)

PRICE
$569.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width6 in
Height10 in
Weight6 lbs

Product Details

Mounting LocationMast
MaterialPlastic/Metal
Package Quantity1/Case
DescriptionPassive Radar Reflector
ColorWhite
Manufacturers Part NumberEM230BRM
For Use WithEM230MBM
BrandEchomax