Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Embassy Industries

Model # :WBB305009

MPN #: 11520001

Embassy Manifold Valve Actuator 11520001, 4-Wire With End Switch

Product Description
Embassy Manifold Valve Actuator, 4-Wire With End Switch

This Manifold Valve Actuator features a 4-Wire design with End Switch. 1 Year Limited Warranty.

PRICE
$149.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number11520001
TypeValve
For Use WithModular Manifold System
Package Quantity1
DescriptionManifold Valve Actuator, 4-Wire With End Switch
BrandEmbassy Industries