Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143827

MPN #: 18GS

Hughes® Drench Shower, Floor Mount, Stainless Steel Pipe, Nylon Showerhead

Product Description
Ideal in factories, schools, laboratories or other indoor environments where space is at a premium, use this ceiling mounted shower for treatment of full-body chemical exposure. Suitable for use in all applications that do not require an eye wash and are not subject to the possibility of freezing or overheating.

The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.

Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection. Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.

Solid construction using galvanized mild steel pipework. Some assembly may be required.

This unheated floor standing emergency safety shower is a popular choice for many indoor applications to protect those workers subject to the risk of exposure to hazardous substances.

Designed to deliver a continuous controlled flow of water that meets the ANSI standard of 76 liters (20 US gal) per minute for a complete decontamination. With easy-grip pull rod activation, or optional foot treadle for hands-free operation, this shower can be activated in seconds to minimize injury

Features:
  • Removable, self-draining nozzle constructed from a durable nylon material
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions - low operating torque offers reliable, easy on/off operation
  • Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history
  • Supports OSHA requirements
  • Shower Head Diameter: 2"W x 2"D x 3"H


PRICE
$922.44

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2
Width8-1/2 in
Height101-1/2 in
Activation Handle Length11
Shower Head Diameter2"
Inlet Size1-1/4 NPT Female in

Product Details

TypeDrench Shower
ColorMulti-colored
Shower Head MaterialNylon
Pipe MaterialStainless Steel
Pressure22-87 psi
Gallons per Minute20 gal/min
Mounting LocationFloor Mount
Shower Head Color FamilyRed
Includes1 Complete Unit
MaterialNylon
ActivationPull Handle
Valve Type316L Stainless
DescriptionDrench Shower, Floor Mounted, Stainless Steel Pipe, Nylon Showerhead
Manufacturers Part Number18GS
Activation Handle MaterialStainless Steel
BrandHughes

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014, EN15154