The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection. Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
Solid construction using galvanized mild steel pipework. Some assembly may be required.
Connect this emergency safety shower directly to the water ring main pipework for the perfect space saving and simple to install option. Ideal for indoor use, the shower will deliver 76 liters (20 US gal) of water per minute for a thorough decontamination. Meets ANSI Z358.1-2014 standards.
Features:
- Removable, self-draining nozzle constructed from a durable nylon material
- High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions - low operating torque offers reliable, easy on/off operation
- Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history
- Supports OSHA requirements