Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB1504688

MPN #: 12NB62

J.W. Winco GN419 Phenolic Tapered Knob W/Molded-In Thread 35mm Diameter 53mm Length M12x1.75

Product Description
Tapered knobs GN 419 series are often used on gear lever handles instead of ball knobs DIN 319 series. They feature a modern and streamlined shape. Maximum heat resistance of phenolic plastic: 110°C (230°F).

PRICE
$3.45

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53
Dimension D321 in
Dimension H53 in
ThreadM12 x 1.75 in
Dimension T Min0.83 in
Diameter35
Dimension D135 in

Product Details

TypeMolded-In Thread
SeriesGN419
MaterialPhenolic Plastic
D2 ThreadM12 x 1.75
DescriptionTapered Knob
Manufacturers Part Number12NB62
BrandJ.W. Winco