J.W. Winco EN519 Phenolic Cylindrical Handle W/Molded-In Thread 18mm Diameter 40mm Length M6x1.0
Write a Review
|
Questions & Answers (0)
Product Description
Elesa® original design plastic revolving handles. Resistant to solvents, oils, grease and other chemical agents. Maximum heat resistance of phenolic plastic hand piece: 110°C (230°F).
PRICE
$7.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Dimension D3 | 15 in |
| Dimension L1 | 40 in |
| L2 Min | 0.98 in |
| Thread | M6 x 1.0 in |
| Diameter | 18 |
| Dimension D1 | 18 in |
Product Details
| Type | Molded-In Thread |
| Series | EN519 |
| Material | Phenolic Plastic |
| D2 Thread | M6 x 1.0 |
| Description | Cylindrical Handle |
| Manufacturers Part Number | 6NGM1 |
| Brand | J.W. Winco |