Encore Packaging Li-Ion Battery, 18V
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Type | Battery Operated Strapping Tool |
| Voltage | 18 |
| Manufacturers Part Number | E1260-28-D |
| Amperage | 4 A |
| For Use With | Battery Tools |
| Tool Type | Electric |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 |
Related Products
Fromm P331 Battery Powered Strapping Tool Kit with 1 Tool, 2 Batteries, and 1 Charger. 1,575 Tension Capability for 3/4" wide x 0.040 PET Strapping Fromm Packaging Systems warrants all its strapping tools and machine heads during a period of 12 months from the date sale. The warranty includes all deficiencies clearly resulting from poor manufacturing or faulty materials. Damage claims as a result of production shutdowns and claims for damage to persons and to property resulting from warranty deficiencies cannot be asserted by the customer. The warranty excludes: Wearing parts (tensioning ...
✓ Use with 5/8" wide polyester strapping ✓ Runs on two included Bosch 18V Li-ion batteries ✓ User-adjustable strap tension & sealing settings Quickly and efficiently secure shipments with the Global Industrial™ Battery-Operated 5/8" Polyester Strapping Tool. This device allows you to set tension, cut, and seal straps around packaged goods and materials with just one hand. Strap width adjustments are easy and can be done on-the-spot, allowing users to adapt to different package dimensions. Limited 1-Year Warranty. Durable & lightweight aluminum housing ...
This is a battery powered tensioner designed to tension and cut woven cord and composite poly strapping with the click of a button! Features: Strap Range: 1 - 1-1/2" Strap Gauge: 0.033 - 0.065" Tension Range: 661 - 1763 lbs Tool Features: 3 tension mode menu (to fine tune your desired settings), ergonomic design for comfortable hand fit, and cutter Includes: 1 battery and 1 charger For Woven Cord, Composite Poly Strapping For Flat Loads Use With: Buckles Unit Color: Red, Black
Fromm P328 Battery Powered Strapping Tool Kit, 1/2"W Plastic Strapping Features: High tension force up to 2600N / 585 lbs Tension force and sealing time adjustable with simply knobs Tool in both semi-automatic and automatic (single button) version available for efficient operation Brushless motor for less maintenance and improved life time Improved plates and guides – less effort to remove the tool from the strap No tension rocker – easier to remove tool from small package surfaces Motor temperature monitoring to protect motor from overheating Cycle counter included (special reader ...
High tension force up to 4000N/900 lbs. Tension force and sealing time adjustable with simply knobs Tool in both semi-automatic and automatic (single button) version available for efficient operation Brushless motor for less maintenance and improved life time Improved plates and guides – less effort to remove the tool from the strap No tension rocker – easier to remove tool from small package surfaces Motor temperature monitoring to protect motor from overheating Cycle counter included (special reader required) Battery well protected Battery charge indicator included Simple one-handed ...