- This ergonomic battery powered tool efficiently seals polypropylene strapping. It features 5 time settings so you can fine-tune to your desired needs
- Strap range: 1/2" to 3/4", Designed for flat package loads
- Battery (E1260-28-D) and charger (E1260-58) sold separately
Encore Packaging Friction Welder, Polypropylene
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.035 |
| Thickness | Up to .050 mil |
| Strap Width | 1/2 - 3/4 |
Product Details
| Type | Battery Operated Strapping Tool |
| Amperage | 4 A |
| For Use With | Polypropylene |
| Tool Type | Electric |
| Sealer | Yes |
| Tensioner | Yes |
| Applicable Materials | Polypropylene |
| Voltage | 18 |
| Grip Material | Plastic |
| Includes | Tool Only (Battery and Charger Sold Separately) |
| Manufacturers Part Number | EP-1260 |
| Duty | Heavy Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |