Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778585

MPN #: BPS-428-SE340

Genesis BPS™ RapidSeal II SE340, Dual Benchtop Tube Sealer, Fixed & Handheld Sealer, 100-240V

Product Description
The Genesis™ RapidSeal II, Model SE340 is a versatile and user-centric sterile tube sealing system designed to meet the diverse needs of blood banking, cord blood, cell therapy, and biopharmaceutical processing environments. Combining dual-function sealing capability with a convenient fixed head and hand-held tool, the SE340 offers flexibility, control, and performance in a single compact package.

The ergonomic hand-held sealing unit provides precise control for sealing tasks in challenging positions or confined spaces, while the main bench unit supports routine, high-volume sealing with minimal operator effort. The SE330 helps facilities increase efficiency, maintain sterile integrity, and adapt to varied tube sealing needs across multiple processing applications.

The Genesis™ RapidSeal II, Model SE340 is a Dual function, multiple station bench-top device with fixed sealing head and a hand-held sealing unit.

Product Overview
  • Notched Seal™ for easy separation
  • Fixed sealing head
  • Designed for heavy duty sealing
  • RAPID SEAL II™ seals in 0.5 to 1.2 seconds
  • "Intelligent" RF Board – accepts and adjusts to all size blood tubing
  • CE and UL compliant
  • 1 year limited warranty
Special Features
  • 6′ standard RF cable
  • Retractable splash guard
  • Easy to clean head protector
  • Optional aluminum carrying case
  • 50-60Hz


PRICE
$5,139.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-428-SE340
TypeTube Sealer
Package Quantity1
BrandGenesis Bps