Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169418

MPN #: BA9-1007202

Baileigh Industrial® SH-8010-HD Heavy Duty Hydraulic Shear, 80"L, 7-1/2 HP, 3PH, 220V

Product Description
Thanks to its fully welded steel plate construction, this Hydraulic Shear will offer any shop years of dependable service. The adjustable blade gap and rake angle also ensure accuracy.

Features:
  • Covered by a 1-year parts warranty
  • 80" length with a 10-gauge mild steel maximum capacity and 7.5 hp motor that runs on 220-volt 3-phase power
  • Rigid, fully welded steel plate construction helps prevent flex and gives you many years of accuracy with an industrial-grade hydraulic system is in the front for easy fluid changes
  • Shearing carriage rides on hardened ways and uses heavy-duty bearings to reduce friction
  • Heavy duty table with roller bars slides material into the machine more easily
  • Manually adjustable 23-5/8" back gauge ensures precise repeatability and side gauges keep the cut at 90° (if you so choose) without you needing to make a guiding line on the material
  • Switch between 3 modes as needed: Jog mode: Inching the blade down to the material, Single cycle mode: One cut for one pedal push, and an Automatic cycling mode: Continuously cutting for production runs
  • Adjustable rake angle dial makes it easy to fit your material thickness to minimize burr and put less strain on hydraulics
  • Convenient blade gap adjustment lets you eliminate folding and twisting and comes standard with high carbon chromium blades
  • 2-sided upper blades and 4-sided lower blades can be flipped and resharpened as needed with a shadow line that creates a reference line on the material so you know exactly where the cut will be
  • Hydraulic hold-downs clamp the sheet solidly to the table, eliminating material lifting and improving blade life


PRICE
$47,745.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6600
Cutting Capacity9/64GA in

Product Details

TypeHydraulic Shear
Motor Voltage220 V
Phase3
Manufacturers Part NumberBA9-1007202
Motor Horsepower7-1/2 HP
BrandBaileigh Industrial