- Steel strap type
- Strap width is up to 3/4" (19mm)
Teknika Economy Feed Wheel Tensioner for 0.035" Thick & 3/8-3/4" Strap Width, Black & Red
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 in |
| Width | 3-1/2 in |
| Height | 4 in |
| Max Material Thickness | 0.035 |
| Strap Width | Up to 3/4 in |
Product Details
| Type | Tensioner |
| Color | Black |
| Manufacturers Part Number | S-290 |
| Duty | Economy |
| For Use With | Steel |
| Tool Type | Feed Wheel |
| Brand | Teknika |