- Economy front action sealer
- Double notch, down-cut
- For strap Width: 3/4"
- For strap gauges from .018 to .023
- Regular duty strapping
Encore Packaging Front Action Double Notch Sealer for 3/4" Strap Width, 13"L x 6"W x 2"H, Black/Red
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6 in |
| Height | 2 in |
| Max Material Thickness | 0.023 |
| Strap Width | 3/4 in |
Product Details
| Type | Sealer |
| Color | Black |
| For Use With | Steel |
| Tool Type | Double Notch |
| Style | Front Action |
| Manufacturers Part Number | EP-1810-34 |
| Duty | Regular Duty |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |