Encore Packaging Tabletop Label Dispenser, 6-1/2" Wide, 3" Core ID
Write a Review
|
Questions & Answers (0)
Product Description
Built from solid metal, the EP-500 Tabletop Label Dispenser is designed for smooth, reliable label dispensing. The metal separator peels labels cleanly from the adhesive backing, while suction cups keep rolls secure and upright. Tabletop Label Dispenser - 6.5" Wide - up to 3" Core ID
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 6-3/4 in |
| Depth | 4 in |
| Height | 5-3/4 in |
| Weight | 4 lbs |
| Roll Core | 3 in |
| Max Material Width | 6-1/2 in |
| Min Material Width | 1 in |
| Feed Rate | 4 to 8 in |
| Roll Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Tabletop Label Dispenser |
| Color | Yellow |
| Roll Capacity | Multiple |
| Feed Type | Manual |
| Includes | 1 Dispenser & 2 Removable Dividers |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-500-6 |
| Core Holders | Up to 3 |
| Label Type | Manual Label Dispenser |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days |