Encore Packaging Wall Mount Kit For EP-5955-24, 24"W
Write a Review
|
Questions & Answers (0)
Product Description
Wall Mount Kit for the Paper Crumpler with Idler System 24"
It is designed to work with the EP-5955-24, this attachment kit allows you to wall mount your Paper Crumpler with Idler System 24". This kit comes with the wall mount only, the Paper Crumpler unit is sold separately.
The kit includes 2x nuts, 4x screw, 4x washers, 2x brackets.
It is designed to work with the EP-5955-24, this attachment kit allows you to wall mount your Paper Crumpler with Idler System 24". This kit comes with the wall mount only, the Paper Crumpler unit is sold separately.
The kit includes 2x nuts, 4x screw, 4x washers, 2x brackets.
PRICE
$70.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 4 in |
| Height | 4 in |
| Max Material Width | 24 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount Kit |
| Color | Silver |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | Wall |
| Applicable Materials | EP-5955-24 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-5955-24-A |
| Duty | Heavy Duty |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days days |