Durham Mfg.® Perforated Tray for Durham Mfg.® Pan & Tray Racks, 36x30
Write a Review
|
Questions & Answers (0)
Product Description
These Perforated Trays are for use with our Mobile Steel Pan & Tray Racks.
PRICE
$105.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 36 in |
| Height | 1-1/4 in |
| Weight Capacity | 1200 lbs |
Product Details
| Material | Steel |
| Description | Perforated Tray for Pan & Tray Racks |
| Color | Gray |
| Manufacturers Part Number | TRM-3630-95 |
| Brand | Durham Mfg. |