MSA® V-Series Energy Absorbing 6' Lanyard, Single Leg Adjustable, Small Snap Hook, 10191755
Write a Review
|
Questions & Answers (0)
Product Description
When free-fall distance can exceed two feet, use a lightweight, low-profile Workman® Energy-Absorbing Lanyard. The energy absorber not only limits force on the body in a fall, but also on the anchor location. The shock absorber includes a clear, durable protective cover over the labels to increase service life and allow for easy inspection. Tear-tape design to keep average fall arrest forces below 900 lbs/6kN.
PRICE
$89.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Weight Capacity | 310 |
| Weight | 3 lbs |
| Extended Length | 8' in |
| Size | One Size |
| Lanyard Length | 6 ft |
| Strap Width | 2-1/2 in |
| Tensile Strength | 5,000 lbs |
| Adjustable Length | Yes |
| Hook Opening | 3/4 in |
| Working Length | 6' |
Product Details
| Harness Connection Material | Steel |
| Number of Legs | 1 |
| For Use With | MSA Harnesses |
| Anchorage Connection | Snap Hook |
| Material | Polyester Webbing |
| Manufacturers Part Number | 10191755 |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | MSA Safety |
| Type | Adjustable Positioning |
| Color | Green |
| Series | V-Series |
| Hardware Material | Steel |
| Package Quantity | 1 |
| Description | Single Leg Adjustable Lanyard |
| Lanyard Material | Polyester |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI Z359.1-2007 - IAC-23-030-CAL_r0 |