QuietCool® Energy Saver 14-1/2" Advanced Whole House Fan w/ Included Wireless Control, 1434 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The QuietCool® Whole House Fan cools and ventilates rooms up to 717 sqft with 1,434 CFM while using just 64.5 watts. It cuts A/C costs by 50-90%, improves air quality, and operates whisper-quiet with its patented acoustical duct and R5 damper box for maximum comfort.
PRICE
$989.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 20 in |
| Height | 38 in |
| Weight | 40 lbs |
| Duct Length | 6 ft |
| Coverage Area | 717 Square Feet Exhaust Area |
| Diameter | 14-1/2 in |
| Duct Diameter | 14 in |
| Fan Diameter | 14-1/2 in |
| Ceiling Rough Opening | 14-1/4 x 14-1/4 in |
Product Details
| Number of Speeds | 1 |
| Number of Blades | 3 |
| Motor Type | Electronically Commutated Motor |
| Wattage | 64.5 W |
| Material | Steel |
| Blade Type | Steel |
| Manufacturers Part Number | QC ES-1500 RF |
| Indoor/Outdoor | Indoor |
| Sound Level | 37.2 |
| Brand | QuietCool |
| CFM | 1010/1434 CFM |
| Color | Green |
| Amperage | 0.91 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Includes | Wireless Glass RF |
Warranty
| Warranty | 10 yr |