Hein-Werner International Engine Adapter - HW93776-4
Write a Review
|
Questions & Answers (0)
Product Description
For International Harvester engines DT-466 in-line 6 cylinder. DV-550, MV-404, MV-446, V304, V435, V392, 4-152, 4-194, 4-196, 9.0 liter V8, 6.9L (Ford). 2 year limited manufacturers warranty.
PRICE
$1,429.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 24 in |
| Height | 14 in |
| Weight | 59 lbs |
Product Details
| Type | Adapter Plate |
| Package Quantity | 1 |
| Description | Adapter Plate For International Engine |
| Color | Black |
| Manufacturers Part Number | HW93776-4 |
| For Use With | HW93776 |
| Brand | Hein-Werner |