Model # :WBB1317271A
MPN #: 5680-YE
ENPAC® X-Large Dripillow Berm W/Pad-38" x 42", 5680-YE, For Amazon
Write a Review
|
Questions & Answers (0)
Product Description
Dripillow spill pads are engineered to be a portable drip-pan to protect from outdoor drips and leaks.
Portable drip-pan to eliminate drips from vehicles, hydraulic lines, or equipment
Compatible with all fuels and hydrocarbons
Weighted base prevents flips and splashes
Corner gromets for anchoring
UV resistant and removable pads
Withstands harshest weather conditions
Foldable with straps for easy carrying and storage
PRICE
$145.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 ft |
| Width | 22 ft |
| Weight Capacity | 1 gallon |
| Weight | 6 |
Product Details
| Material | PVC with Absorbent Pad |
| Package Quantity | 1 |
| Manufacturers Part Number | 5680-YE |