Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB508502

MPN #: TEMP-H-W

Winland® High Temp (Red) Waterproof Sensor

Product Description
The Winland™ High Temperature Range Sensor ("TEMP-H-W") or ("Red Sensor") is a wired waterproof thermistor sensor accessory for the EnviroAlert® and EnviroAlert Professional® devices to monitor the temperature range of 32 to 221 °F (0 to 105 °C) as a part of the Winland Critical Monitoring Solution.
Features

  • Monitors the temperature range of 32 to 221 °F (0 to 105 °C)
  • Use with EA200-12, EA200-24, EA400-12, EA400-24, EA800-ip, EA-WMFS, EAPro-GTWY or EAPro-WMFT
  • Fully submersible waterproof construction
  • Sensor length of 1.16" (29.50mm)
  • Sensor diameter of 0.30" (7.62mm)
  • Cable lead of 38" (0.96m)
  • Maximum sensor cable run of 1,000' (304.8m) [18-22 AWG twisted pair]
PRICE
$74.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.80oz (22.68g)
Diameter0.3

Product Details

ColorRed
ECCNEAR99
Unit Operating Range32 to 221 °F (0 to 105 °C)
Package Quantity1
DescriptionHigh (Red) Water Proof Temp Sensor
Manufacturers Part NumberTEMP-H-W
TUVTUV
BrandWinland Electronics

Warranty

Warranty1 yr

Compliance & Certifications

CE ApprovedCE
RoHSRoHS/WEEE