Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3178244

MPN #: 4331

Diversey™ Virex II 256 Disinfectant Cleaner & Deodorant, Mint Scent, 32 oz. Bottle, 6/Case

Product Description
A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with a minty scent.

Features:
  • Kills microorganisms including HIV-1, VRE, MRSA, GRSA, MRSE, VISA, PRSP, Herpes Simplex Types 1&2, Influenza Type A2, Adenovirus, Rotavirus and many more
  • Kills the organisms that cause odors and works as an odor counteractant to further eliminate odors not associated with bacteria
  • Highly concentrated quaternary formula provides excellent one-step, cost-effective cleaning and disinfection
  • Certifications: EPA,FDA
  • Applicable Materials: Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
  • Helps Remove: Bacteria; Dust; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil
Application Instructions:
  • Used in medical and general institutional facilities
  • Use solution is neutral to floor finish so it will not dull, pit or soften floor finishes


PRICE
$119.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size32 oz

Product Details

TypeLiquid
DisinfectantQuat-Based
Physical FormLiquid
ApplicationDisinfectant/Cleaner
For Use WithMedical, General Institutional Facilities
ScentMint
Capacity32 oz.
Applicable MaterialsCeramics, Enamel, Fiberglass, Finished/Sealed Wood, Laminates, Metal, Plastic
Size Type32OZ
Helps RemoveBacteria, Dust, Fungus, Germs, Grime, Mildew, Mold, Organic Matter, Viruses
Packing TypeBottle
DescriptionOne-Step Disinfectant Cleaner & Deodorant
Package Quantity6
Manufacturers Part Number4331
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-24
EPA RegisteredYes