Features:
- Reclining Automated Kraft Paper Dispenser with Cutter
- Dispenses Crumpled Paper To Be Used As Dunnage
- Can Be Used With Any Brand Of Kraft Paper - #40 or #30
- 5" Locking Casters
- Adjustable Speed, Length and Quantity Selections
Weights & Dimensions
| Length | 24 in |
| Width | 20 in |
| Height | 64 in |
| Weight Capacity | 60 lbs |
| Weight | 150 lbs |
| Max Material Width | 4 in |
| Roll Diameter | 14 in |
| Core Size | 3 in |
Product Details
| Assembly Required | Yes |
| Type | Paper Crumpler |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Electric |
| Casters | 5" Locking Casters |
| Mounting Location | On Casters |
| Applicable Materials | Kraft Paper |
| Material | Steel |
| Description | Reclining Automated Paper Crumpler |
| Package Quantity | 1 |
| Blade Type | Standard |
| Manufacturers Part Number | EP-5985 |
| Programmable | Yes |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |