Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3179643

MPN #: EPT-SF-1240-26-SCL

Vestil™ EPT-SF-SCL Electric Pallet Truck with Scale, 2600 lb. Capacity, 25"W x 40"L Fork

Product Description
There are jobs where a standard electric pallet truck will suffice, but sometimes the job requires something unique. With the single fork electric pallet truck that requirement is fulfilled. The one fork design enables users to pick up and transfer items with a single fork pocket that would previously be difficult to maneuver such as half size pallets or bulk containers. With a walk behind set-up, the controls are organized in an accessible central location on or near the driving handle. This unit is battery operated for consistent steady use. (2) 12V AGM batteries standard. Powder-coated finish for baked in added toughness.

Features:
  • Ergonomic Handle with Forward and Reverse
  • Emergency Reverse Belly Switch
  • Built-In Scale Technology
  • Digital readout screen
  • Approval drawing is required to order


PRICE
$8,714.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57 in
Width25 in
Height46 in
Lowered Height3-1/8 in
Raised Height7-7/8 in
Weight Capacity2600 lbs
Weight340 lbs
Fork Length40 in
Fork Width12 in
Distance Across Forks12 in
Wheel Diameter8-1/4 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationElectric
Manufacturers Part NumberEPT-SF-1240-26-SCL
BrandVestil
Battery Type12V
TypeElectric Powered Pallet Jack Scale
ColorBlack
Wheel TypeSolid
Load Wheel MaterialPolyurethane
Number of Batteries2
Entry RollersYes
Steer Wheel MaterialPoly-on Poly

Warranty

Warranty1 Year