Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB242094

MPN #: EPT-2047-30

Vestil Self-Propelled Electric Pallet Jack, 3300 lb. Capacity, 29"W x 47"L Forks

Product Description
Fully powered electric pallet truck easily lifts and lowers loads with a push of a button. Maneuvers loads up ramps and inside trailers. Double reinforced welded forks with adjustable tie-rods for years of service. High-torque 24V DC drive and lift motors handle heavy-duty jobs. Ergonomic handle features easy to operate throttle with infinite forward and reverse speeds, lift/lower controls, safety belly reverse button, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when user releases handle. Includes battery, integral battery charger, battery level gauge and emergency battery disconnect. Rolls smoothly on polyurethane steer and load wheels. Features 0.7 KW drive and 1.3 KW lift motors, 3.2" lowered and 7.8" raised heights. Offers a minimum of 8 hours service per charge.

Note: Not for use on inclined or declined surfaces greater than 4°.

PRICE
$7,979.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length64 in
Width29 in
Height48 in
Lowered Height3-3/16 in
Raised Height7-13/16 in
Weight Capacity3300 lbs
Fork Length47 in
Fork Width5-7/8 in
Distance Between Forks1-1/2 - 18 in
Distance Across Forks20 in
Travel Speed3.2 Loaded; 3.8 Unloaded mph
Turning Radius59-1/8 °

Product Details

Assembly RequiredNo
Duty Cycle8 Hours
Charger120V Input, Integral 24V / 10 amp
MaterialSteel
OperationElectric
Manufacturers Part NumberEPT-2047-30
BrandVestil
Battery TypeLead Acid
TypeLead Acid Powered Pallet Jack Trucks
ColorYellow
Lift TypeElectric
Wheel TypeSolid
Number of Batteries2
Lower TypePowered

Warranty

Warranty90 Days yr