Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
T&S Brass

Model # :WBB344729

MPN #: EC-3100

T&S® EC-3100 ChekPoint Electronic Faucet, Deck Mount, Gooseneck, 2.2 GPM, Chrome

Product Description
T&S Brass EC-3100 ChekPoint Electronic Faucet

Features:
  • ChekPoint Electronic Faucet
  • Deck-mounted gooseneck
  • Height: 11-1/4 (286 mm)
  • Spread: 4-1/8 (105 mm)
  • Clearance: 7-5/16 (185 mm)
  • 2.2 GPM vandal resistant aerator
  • AC/DC control module
PRICE
$715.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height11-1/4 in
Inlet Connection3/8 Compression in
Spout Reach4-1/8 in
Spout Height7-5/16 in

Product Details

ColorSilver
Power SupplyAC/DC Plug-In W/(4) AA Batteries
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
StyleBelow Deck Mixing Valve
Mounting LocationDeck
FinishChrome
MaterialChrome Plated Brass
DescriptionChekPoint Electronic Faucet
Package Quantity1
Manufacturers Part NumberEC-3100
Faucet Holes1
Handle StyleSensor
Mixing ValveIncluded
BrandT&S Brass

Compliance & Certifications

CertificationsASME A112.18.1- / CSA B125.1, ANSI/UL 1951
ADA CompliantYes