Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB3786646

MPN #: 53643

TrippNT® Equipment Cart, 32-1/4"L x 31-1/8"W x 18"H

Product Description
TrippNT® Black Equipment Cart with 30 x 30 inch tray top - your versatile solution for transporting, storing, and securing equipment effortlessly.

Features:
  • 2 Locking & 2 Swivel 3in Casters
  • Six 1-1/2 in Slots for Mounting Straps (Included)
  • Corrosion-Resistant, Non-Metal HDPE Construction
  • Mobilizes, Stores, and Secures Equipment


PRICE
$1,409.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/4 in
Width31-1/8 in
Height18 in
Weight78 lbs
Wheel Diameter3 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose Medical Storage Cart
ColorBlack
SeriesEquipment Cart
Wheel Type2 locking, 2 Swivel
Made in the USAYes
Number of Shelves1
Material1/2" HDPE
Package Quantity1
Manufacturers Part Number53643
Door StyleTambour Door
BrandTrippNT

Warranty

WarrantyLifetime Guarantee yr