Features:
- 2 Locking & 2 Swivel 3in Casters
- Six 1-1/2 in Slots for Mounting Straps (Included)
- Corrosion-Resistant, Non-Metal HDPE Construction
- Mobilizes, Stores, and Secures Equipment
Weights & Dimensions
| Length | 26-1/4 in |
| Width | 25-1/8 in |
| Height | 12 in |
| Weight | 65 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Type | General Purpose Medical Storage Cart |
| Color | White |
| Series | Equipment Cart |
| Wheel Type | 2 locking, 2 Swivel |
| Made in the USA | Yes |
| Material | 1/2" HDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | 53611 |
| Door Style | Tambour Door |
| Brand | TrippNT |
Warranty
| Warranty | Lifetime Guarantee yr |